Welcome to Würth Sri Lanka For trade customers only

Light nitrile glove for light to medium mechanical stresses

Protective glove nitrile blue light
PROTGLOV-(BLUE-COATED)-SZ9

Art.-no. 0993899131

EAN 4053479553900

Prices for customers after login
Light nitrile glove for light to medium mechanical stresses

Art.-no. 0993899131

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

  • Palms and 3/4 of the backs of the hands coated with nitrile

  • Cotton lining with knitted cuff

  • Simple wear resistance

  • Liquid-repellent, oil-repellent and grease-repellent

  • Outstanding dry grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Repair and maintenance work

  • Light body construction

  • Automotive industry, car and commercial vehicle maintenance

  • Sanitary installations

Size

9

Material of liner

Cotton jersey

Material of coating

Nitrile

Standards

EN 388, EN 420

Category

II

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information