Welcome to Würth Sri Lanka For trade customers only

Other calendar

Other calendar
WUERTH-FIA-CALENDAR

Art.-no. 0WAG900503

EAN 4046777513981

Individual price display after login
Other calendar

Art.-no. 0WAG900503

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Paper/plastic

Gross weight

250 g

Personalisation (logo)

Stamping

Length

260 mm

Width

145 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information