Other calendars
Other calendars, others
WUERTH DESK PAD
Art.-no.
0KAL130
EAN 4045989732067
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Material | Paper |
Gross weight | 610 g |
Personalisation (logo) | Pressure |
Length | 59.4 cm |
Width | 42 cm |