Other calendars
Other calendars, others
WUERTH POSTER CALENDAR 2C
Art.-no.
0KAL150
EAN 4045989732470
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Material | Paper |
Gross weight | 103.0 g |
Personalisation (logo) | Pressure |
Length | 98 cm |
Width | 68 cm |