PH 3-component screwdriver
Screwdriver PH hexagon 3C handle
SCRDRIV-3C-PH2X100
ZEBRA
Art.-no.
06132012
EAN 4047376188464
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Flexible 3-component handle ensures perfect ergonomics, power transmission and working comfort
- Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
- Würth colour coding system
- Large striking cap
- Output: DIN 5260-PH, ISO 8764-PH with Black Point tip
Product information
Datasheets(X)
Tip size | PH2 |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
Width across flats, screwdriver blade | 6 mm |
Wrench aid | 10 mm |