PH screwdriver With round shank
Screwdriver PH round blade long
SCRDRIV-PH2X300
ZEBRA
Art.-no.
06132622
EAN 4038898275534
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Blade: Matt chrome-plated, long model
- Tip: DIN 5260-PH, ISO 8764-PH, Black Point
- Standard: DIN 5262, SMS SS 2831
Product information
Datasheets(X)
Tip size | PH2 |
Blade length (A) | 300 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |