PROTECTIVE GLOVE, KNITTED SINGLE SIDED DOTS
PROTGLOV-KNIT-(TJH 049O)-1SD-DOTS-RED
Art.-no. 0899404197
EAN 4099618564208
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Good grip for dry working areas
- 7 gauges recycled yarn knitted
- Poly-cotton liner
- PVC in one side
- Elasticated cuff
- Length: 25cm
- Weight: 64g/pair
Product information
Datasheets(X)
Application areaGeneral purpose handling glove with PVC dots on both sides to withstand abrasion and enhance grip in dry handling conditions.
Gauge | 10 |
Material of liner | Polyester/cotton |
Standards | EN 420 |
Category | I |