PTFE thread-sealing tape
PTFE thread sealing tape
THRSEALTPE-PTFE-12MX12MMX0,08MM
Register now and access more than 2,000 products
Resistant to all aggressive media
Does not stick or swell
Therefore prevents seizing of the thread
Alignment of the thread connection, which includes limited turn-back, is permissible
Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).
Datasheets(X)
Material  | Polytetrafluoroethylene  | 
Coating weight per m²  | 25 g  | 
Thickness  | 0.08 mm  | 
Width  | 12 mm  | 
Length  | 12 m  | 
Min./max. temperature resistance  | -240 to 240 °C  | 
Max. pressure  | 25 bar  | 
Silicone-free  | Yes  | 
Free of lead (< 0.1 %)  | Yes  | 
Free of tin (< 0.1 %)  | Yes  | 
SVHC according to REACH < 0.1 %  | Yes  | 
Free of short-chain chlorinated paraffins SCCP ( 0,1 %)  | Yes  | 
Free of medium-chain chlorinated paraffins MCCP( 0,1 %)  | Yes  | 
Free of long-chain chlorinated paraffins LCCP ( 0,1 %)  | Yes  | 
Solvent free (< 1 %)  | Yes  | 
Free of hydrocarbon plasticizers (< 0.1 %)  | Yes  | 
Free of halogenated blowing agents (< 0.1 %)  | Yes  | 
Free of hexabromocyclododecane (< 0.1 %)  | Yes  | 
Free of scrap tyre granules  | Yes  |