PU pneumatic spiral hose set
PU coiled pneumatic hose set with connector S 2000
AIRHOSE-COIL-SET-S2000-ID6,5MM-L8M-3PCS
Art.-no.
0699941651
EAN 4049557872469
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Assembled
Includes series 2000 plug-in nipple and quick-action coupling.
Ready to use
Straight ends simplify work.
High level of working comfort
Maximum operating pressure of 10 bar.
High level of safety for the user.
Product information
Datasheets(X)
Outer diameter of hose | 10.0 mm |
Inner hose diameter | 6.5 mm |
Diamètre | 52 mm |
Length (elongated state) | 10 m |
Working length | 8 m |
Couleur | Red |
Max. operating pressure | 10 bar |
Produktgewicht (per Stück) | 720.000 g |
PU pneumatic spiral hose set including:

1
x
Quick-action coupling with comfort connection series 2000 For Würth PU hoses
CUPL-QCKACTION-PN-2000-6,5X10MM
Description:
Suitable for hose internal diameter: 6.5 mm
Quantity:
1
x

1
x
Plugin nipple comfort connection series 2000 For Würth PU hoses
NPL-PN-2000-6,5X10MM
Description:
Suitable for hose internal diameter: 6.5 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).