Welcome to Würth Sri Lanka For trade customers only

PVC insutape

INSUTPE-PVC-BLACK-19MMX10M

Art.-no. 098519101

EAN 4061975934512

Individual price display after login
PVC insutape

Art.-no. 098519101

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Excellent insulation from ultraviolet rays and extreme weather conditions
  • Excellent dielectric properties

  • Excellent adhesion

  • Flame-retardant

  • Extremely durable

  • Complies with the following standards: RoHS, CSA, UL.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaInsulation of electrical wires and cables up to 600 V
For the insulation of connections and electrical cable endings, creating a professional abrasion-resistant covering

Chemical basis

Acrylate, soft PVC foil

Colour

Black

Width

19 mm

Length

10 m

Thickness

0.15 mm

Min./max. temperature resistance

0 to 90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information