PVC soft-faced Hammer with Ash Handle REDSTRIPE
SFTFCEHAM-(W.PVC HEAD)-D25MM
Register now and access more than 2,000 products
Head made from durable and high quality nylon
Replacable PVC heads
Nylon head inserts is threaded and it can be replaced.
No surface damage
Provides a gentle impact that minimizes dents and scratches, making it suitable for delicate tasks.
Durable Construction
Varnished ash wood standard ash handle with steel housing for replaceable inserts of nylon mallet.
Excellent Grip
High shock absorption and grip for better control and comfort.
- Do not use for heavy impact.
- Do not use in high temperature surfaces.
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head. Replace with spare mallet if any loose or cracked
Datasheets(X)
- Perfect for tapping joints together , driving pins, dowels or small fasteners into place with precision.
- Installation of leather, carpentry, masonry, ceramic tiles, furniture's, flooring and others.
- Craft work like with delicate materials like plastic, ceramics, or glass.
- Making gaskets for mating surfaces.
- Woodworking, metalworking, fastening small elements in assembly, and other crafts where a softer striking surface is needed.
- Select the hammer size suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Material | Steel/polyvinyl chloride — PVC |
Material of long handle | Ash |
Length of handle | 260 mm |
Length | 285 mm |