Welcome to Würth Sri Lanka For trade customers only
Paint and wheel rim seal - PNTSEAL-400ML Paint and wheel rim seal - PNTSEAL-400ML
´
Paint and wheel rim seal - PNTSEAL-400ML - 1
Paint and wheel rim seal - PNTSEAL-400ML - 2

Paint and wheel rim seal

Paint and wheel seal
PNTSEAL-400ML

Art.-no. 0893012301

EAN 4052712264368

Individual price display after login
Paint and wheel rim seal

Art.-no. 0893012301

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Long-term protection of paint and wheel rims from weathering
  • Good roll-off properties thanks to easy-to-clean effect

  • Extremely durable and resistant to car wash facilities

  • Quick to take effect

  • Enhances the colour's shine

  • Insect residues and other impurities are visibly easier to remove
Notice

It is recommended that gloves be worn during application.



Optimum results are achieved when the surface is free from silicone, wax and polish residues.



Applying the seal to the mounted wheel rims means that the material can reach the brake discs. In this case, carefully brake freely again until full braking power is achieved.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For long-term sealing of all painted surfaces as well as aluminium, chrome and light metal wheel rims.

Instructions

Shake the can well before use and spray sparingly onto the pre-cleaned surface at a distance of 20–30 cm. Allow to take effect for 2 to 3 minutes and then polish with a clean cloth (not a microfibre cloth) (work in sections).

Contents

400 ml

Smell/fragrance

Hydrocarbon

Colour

Transparent

Density

0.645 g/cm³

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Solvent-free

No

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Premium rim cleaner

RIMCLNR-PREMIUM-SPRAYCAN-400ML

Acid-free special cleaner for all steel and light-alloy wheel rims
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information