Plastic sleeve for 1/2 inch impact socket
Plastic sleeve for 1/2 inch impact socket insert
REPLSLEV-IMPSKT-1/2IN-WS21-3PCS
Art.-no.
0714130021
EAN 4045727451045
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Plastic sleeve with colour coding system
Simplifies identification of sizes and prevents wasting working time
Suitable for width across flats | 21 mm |
Material | Plastic |
Length | 85 mm |
Sleeve inside diameter | 28.4 mm |
Sleeve outside diameter | 30.7 mm |
Colour | Green |
Product information
Datasheets (0)
Certificates/ Documents (0)