Welcome to Würth Sri Lanka For trade customers only

Pan head tapping screw, C shape with H recessed head DIN 7981, A4 stainless steel, shape C, with tip

DIN 7981 stainless steel A4 pan head H form C
SCR-PANHD-DIN7981-C-H2-A4-4,2X60

Art.-no. 012714260

EAN 4038898488408

Prices for customers after login
Pan head tapping screw, C shape with H recessed head DIN 7981, A4 stainless steel, shape C, with tip

Art.-no. 012714260

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

60 mm

Head diameter (dk)

8.2 mm

Head height (k1)

3.05 mm

Internal drive

H2

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information