Petrol additive
Petrol additive, others
ADD-PETR-LEADREPLACEMENT-250ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 250 ml |
Colour | Brown |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Shelf life from production | 24 Month |
Density | 0.785 g/cm³ |
Min. flashing point | 40 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!