Pin Punch Type C with hardened impact head REDSTRIPE
PINPNCH-3MM-L150MM
Art.-no. 5750141003
EAN 4099618886218
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable pin punch with a hardened impact head for precise and reliable work, featuring a practical length for optimal handling.
Maximum Durability and Resistance
Made from 60CRV steel that has been heat-treated
High Performance even under heavy use
Hardened tip and tempered striking end ensuring long-lasting performance
Ready for precise work
Tapered tip ensures a secure fit into pin holes, minimizing the risk of slipping and reducing the chance of damaging pins or surrounding parts
Versatile Usage
Perfect for removing or installing tapered, roll, and straight pins in automotive repair, machinery maintenance, or general mechanical work
In accordance with DIN 6450 form C with hardened impact head
Notice
- Do not use damaged or worn punches and regularly inspect pin punch before use.
- Avoid using wrong size punch (not too small or too large) because it will lead slipping and damage the pin or misalignment.
- Do not use on extremely hardened or brittle materials without proper care.
- Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.
- Do not use rusted , reheat, grind, weld, or redress the pin punch.
DIN 6450
Product information
Datasheets(X)
Application area
- Automotive workshop repair , machinery and maintenance.
- Construction and wood working
- General maintenance work.
Instructions
- Keep your hands carefully when using a punch.
- Always wear protective glasses to prevent fragments from reaching your eyes when using a pin punch.
- Always wear proper hand gloves to safeguard the fingers.
- Use the correct pin punch size and hammer or mallet.
- Do not use oily or greasy pin punch and wipe down before and after use.
- Apply Rost off to prevent rust when working humid or wet environments.
- Storage the pin punch in tool box or proper holding place.
Length (l1) | 150 mm |
Width of tip (d) | 3 mm |
Striking-surface diameter (a) | 10 mm |