Welcome to Würth Sri Lanka For trade customers only

Pin Punch Type C with hardened impact head REDSTRIPE

Pin punch REDSTRIPE
PINPNCH-8MM-L150MM

Art.-no. 5750141008

EAN 4099618886201

Individual price display after login
Pin Punch Type C with hardened impact head REDSTRIPE

Art.-no. 5750141008

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work

Maximum Durability and Resistance


Made from 60CRV steel that has been heat-treated



High Performance even under heavy use


Hardened tip and tempered striking end ensuring long-lasting performance



Ready for precise work


Tapered tip ensures a secure fit into pin holes, minimizing the risk of slipping and reducing the chance of damaging pins or surrounding parts



Versatile Usage


Perfect for removing or installing tapered, roll, and straight pins in automotive repair, machinery maintenance, or general mechanical work



In accordance with DIN 6450 form C with hardened impact head

Notice
  • Do not use damaged or worn punches and regularly inspect pin punch before use.

  • Avoid using wrong size punch (not too small or too large) because it will lead slipping and damage the pin or misalignment.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.

  • Do not use rusted , reheat, grind, weld, or redress the pin punch.

DIN 6450

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive workshop repair , machinery and maintenance.

  • Construction and wood working

  • General maintenance work.
Instructions
  • Keep your hands carefully when using a punch.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using a pin punch.

  • Always wear proper hand gloves to safeguard the fingers.

  • Use the correct pin punch size and hammer or mallet.

  • Do not use oily or greasy pin punch and wipe down before and after use.

  • Apply Rost off to prevent rust when working humid or wet environments.

  • Storage the pin punch in tool box or proper holding place.

Length (l1)

150 mm

Width of tip (d)

2 mm

Striking-surface diameter (a)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information