Welcome to Würth Sri Lanka For trade customers only

Ratchet strap with long-lever ratchet

Ratchet strap double hook-tens/long lever
STRP-RTCH-LLEVR-POINTHOOK-5T-W50MM-L8M

Art.-no. 071391 112
EAN 4053479336893
Prices for customers after login
Ratchet strap with long-lever ratchet

Art.-no. 071391 112

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

GS-approved safety, double-pointed hook
  • Tensioning ratchet

  • No premature discard or wear due to inner label
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

In accordance with EN 12195-2



GS-approved

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Strapping down

  • Positive locking

Design

Two-piece

Width

50 mm

Length

8 m

Length of lever (L)

361.5 mm

Max. elongation lashing strap

5 %

Fixed end length

0.5 m

Loose end length

7.5 m

Permitted tensile force LC in the strapping

5000 daN

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

500 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Double pointed hook

Label inside

Yes

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information