Pipe clamp According to DIN 3567, shape A
DIN 3567 pipe clamp steel zinc plated shape A
PIPCLMP-DIN3567-A-(HDG)-219,1MM
Art.-no.
0543555219
EAN 4047376767607
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Attachment of piping in industry and in shipbuilding, production of pipe carriages and bearings.
- Cold formed according to DIN 6935
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for DN nominal width | DN.. 200.. |
Innendurchmesser (ØD) | 219.1 mm |
Længde (L) | 332 mm |
Bredde (BM) | 50 mm |
Thickness (tM) | 8 mm |
Hole distance (LA) | 284 mm |
Diameter of hole (RL) | 18 mm |
Grip distance between the parts (k) | 11 mm |
Surface | Hot dip galvanized |
Materiale | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!