Welcome to Würth Sri Lanka For trade customers only

Pipe clamp, two-part, with rubber

Pipe clamp, two-part, with rubber, others
PIPCLMP-(BASIC/2GS)-M8/10-(40-43MM)

Art.-no. 0543202043

EAN 4048539202508

Prices for customers after login
Pipe clamp, two-part, with rubber

Art.-no. 0543202043

Prices for customers after login
Quantity
PU
x 75 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

40-43 mm

Permissible load

1500 N

Connection thread (G)

M8, M10

Suitable for steel pipe DIN 2440, DIN 2448

1 1/4 inch

Min./max. temperature resistance

-30 to 110 °C

Silicone-free

Yes

Building material class

B2 - Normally inflammable

DIN

4109

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information