Pipe clamp, two-part, with rubber
PIPCLMP-(BASIC/2GS)-M8/10-(74-80MM)
Art.-no. 0543202080
EAN 4048539202607
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Min./max. grip range (ØD) | 74-80 mm |
Permissible load | 1500 N |
Connection thread (G) | M8, M10 |
Suitable for steel pipe DIN 2440, DIN 2448 | 2 1/2 inch |
Min./max. temperature resistance | -30 to 110 °C |
Silicone-free | Yes |
Building material class | B2 - Normally inflammable |
DIN | 4109 |