Pipe clamp, two-part, with rubber
Pipe clamp, two-part, with rubber, others
PIPCLMP-(TIPP-PRO)-M8/M10-(113-118)-4IN
Art.-no. 054320118
EAN 4099618447297
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Min./max. grip range (ØD) | 113-118 mm |
Permissible load | 1960 N |
Connection thread (G) | M8 x M10 |
Material | Cold heading and cold extrusion steel, 1.0214 |
Min./max. temperature resistance | -20 to -110 °C |
Halogen-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |