Pipe clamp, two-part, with rubber
Pipe clamp, two-part, with rubber, others
PIPCLMP-(TIPP-PRO)-M8/M10-(74-80)-2,1/2
Art.-no.
05432080
EAN 4099618447242
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Min./max. grip range (ØD) | 74-80 mm |
Permissible load | 1470 N |
Connection thread (G) | M8 x M10 |
Material | Cold heading and cold extrusion steel, 1.0214 |
Min./max. temperature resistance | -20 to 110 °C |
Halogen-free | Yes |
Resistance against | Heat |
Chlorine-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |