Piston ring pliers
Piston ring pliers
PSTRGPLRS-(D55-100MM)
Art.-no.
071557 24
EAN 4011231743532
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For inserting and removing piston rings
- For inserting and removing piston rings
- Design: Bright nickel-plated
Product information
Datasheets(X)
Længde | 200 mm |
Length in inches | 8 in |
Min./max. piston diameter | 55-100 mm |
Min./max. piston diameter in inches | 2-4 in |
Surface | Nickel plated |