Welcome to Würth Sri Lanka For trade customers only

Plastic frame anchor W-IFRC 8 stainless steel A4

Plastic frame anchor W-IFRC 8 stainless steel A4
ANC-(W-IFR8)-PLA-C-A4-M8X100

Art.-no. 5912100022

EAN 4062856406333

Individual price display after login
Plastic frame anchor W-IFRC 8 stainless steel A4

Art.-no. 5912100022

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

8 mm

Anchor length (l)

100 mm

Max. attachment height (t fix)

30 mm

Nominal drill-bit diameter (d 0)

8 mm

Through-hole in the component to be connected (d f)

9 mm

Fire resistance rating

R90

Material of screw

Stainless steel A4

Surface of the screw

Plain

Type description

W-IFR8 stainless steel A4 CSK Head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information