Plastic frame anchor W-IFRC 8 steel zinc plated
Plastic frame anchor W-IFRC 8 steel zinc plated
ANC-(W-IFR8)-PLA-C-M8X100
Art.-no.
5912100012
EAN 4062856406418
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (l) | 100 mm |
Max. attachment height (t fix) | 30 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Through-hole in the component to be connected (d f) | 9 mm |
Fire resistance rating | R90 |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Head type | Countersunk head |
Type description | W-IFR8 steel zinc plated CSK Head |