Plastic repair set HLG 2300-LCD
Plastic repair set, HLG 2300-LCD
HOTAIRBLW-EL-HLG2300-PLAREP-SET
HLG2300-LCD
Art.-no. 0702203100
EAN 4047376178144
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Complete set for repairing cracks in plastic materials. The welding wires included in the set are suitable for virtually all plastics.
Suitable for nearly all plastics
No time-consuming hunting for the correct welding wires.
Repairs in 30-60 minutes
Great savings of time and money compared to other repair systems.
Product information
Datasheets(X)
Application area
Suitable for bumpers, bumper lugs, spoilers, sill boards, headlight mounts, motorcycle fairings.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2300 W |
Min./max. blower temperature | 50 to 650 °C |
Min./max. air current | 150-500 l/min |
Weight of machine | 0.95 kg |
Cable length | 4 m |
Plastic repair set HLG 2300-LCD including:
1
x
Electronic hot air blower HLG 2300 LCD
HOTAIRBLW-EL-(HLG2300-LCD)
Description:
50 to 650 °C
Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
Quantity:
1
x
10
x
Plastic welding wire Universal
PLAWELDROD-HLG-UNIVERSAL
Description:
For HLG 2300-LCD
Quantity:
10
x
5
x
Stainless steel screen
SSTSCRN-HLG2300-LCD-100G
Description:
For HLG 2300-LCD
Quantity:
5
x
1
x
Hoop nozzle
HOOPNOZ-HLG2300-LCD
Description:
For HLG 2300-LCD
Quantity:
1
x
1
x
Deep-drawn part
CASEINRT-(HLG2300-LCD)
Description:
For HLG 2300 LCD set
Quantity:
1
x
1
x
Empty case ORSY® 200
CASE-EMPTY-MASTER90/15
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).