Welcome to Würth Sri Lanka For trade customers only

Plastic sleeve For 1/2 inch impact socket

Plastic sleeve for 1/2 inch impact socket insert
REPLSLEV-IMPSKT-1/2IN-WS17-3PCS

Art.-no. 0714130017
EAN 4045727451007
Prices for customers after login
Plastic sleeve For 1/2 inch impact socket

Art.-no. 0714130017

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Plastic sleeve with colour coding system


Simplifies identification of sizes and prevents wasting working time

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for width across flats

17 mm

Materiale

Plastic

Længde

85 mm

Sleeve inside diameter

24.4 mm

Sleeve outside diameter

26.8 mm

Farve

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information