Pneumatic angle screwdriver with shut-off
RTCHSCRDRIV-PN-(AIR-ANGLE-SHUTOFF)-305MM
Art.-no. 9501030348
EAN 4068362629167
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Max. torque | 18 Nm |
Length | 305 mm |
Operating pressure | 6.2 bar |
Air consumption | 198 l/min |
Min. hose inner diameter | 10 mm |