Welcome to Würth Sri Lanka For trade customers only

Air-conditioning service unit COOLIUS 2700

Air-conditioning service unit COOLIUS 2700
A/C-SERVSTAT-VEH-COOLIUS2700-FULLAUTM

Art.-no. 0900765995

EAN 4048539312139

Individual price display after login
Air-conditioning service unit COOLIUS 2700

Art.-no. 0900765995

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

User-friendly and precise

The COOLIUS 2700 air-conditioning service unit is a highly user-friendly device that helps mechanics perform air-conditioning servicing and diagnostics work efficiently and precisely.



An updatable vehicle database and the refrigerant management system facilitate the precise and simple documentation of refrigerant consumption.



Refrigerant extraction rate: 400 g/min



Vacuum: 0.3 Pa (0.03 mbar)



Purity of R-134a: SAEJ 2099



Fully automated


  • Fully automatic program sequence

  • Electronically monitored containers for oil filling, supplying leak detection additive and draining old oil


User-friendly


  • Updatable vehicle database for lorries and cars

  • Triple filtering of refrigerant

  • Graphical time display for all functions


Robust


  • Stable and robust metal housing

  • Powerful, two-stage vacuum pump at 100 l/min

  • High-performance suction pump with thermal overload protection
Notice

The air-conditioning service unit should be serviced after 100 operating hours or 12 months. This increases the service life of the individual components.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Passenger cars/commercial vehicles

Weight of device

84 kg

Width

62 cm

Height

109 cm

Depth

60 cm

Type of refrigerant

R134a

Refrigerant volume

27 kg

Vacuum pump output

100 l/min

Max. operating pressure

20 bar

Approval

CE

Product weight (per item)

90.000 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Maintenance set 692

MAINT-SET-A/CSERVUNT-100H

For air-conditioning service unit: Coolius 1200, Coolius 2700



Maintenance interval: 100 operating hours

x 1 pcs
Maintenance set 693

MAINT-SET-A/CSERVUNT-300H

For air-conditioning service unit: Coolius 1200, Coolius 2700



Maintenance interval: 300 operating hours

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information