ORSY®screw seals, self-centring, assortment of 100
Screw seal, self-centring assortment 165 pcs
WSH-SCRSEAL-SET-(SELFCENT-M4-24)-165PCS
Art.-no. 09644690
EAN 4011231882699
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Zinc-plated steel, blue passivated (A2K) 165 pieces
Assortment of 165 pieces
- 20 screw seals, self-centring, Ø 4 mm
- 20 screw seals, self-centring, Ø 5 mm
- 20 screw seals, self-centring, Ø 6 mm
- 20 screw seals, self-centring, Ø 8 mm
- 20 screw seals, self-centring, Ø 10 mm
- 20 screw seals, self-centring, Ø 12 mm
- 10 screw seals, self-centring, Ø 14 mm
- 10 screw seals, self-centring, Ø 16 mm
- 10 screw seals, self-centring, Ø 18 mm
- 5 screw seals, self-centring, Ø 20 mm
- 5 screw seals, self-centring, Ø 22 mm
- 5 screw seals, self-centring, Ø 24 mm
Product information
Datasheets(X)
Number of pieces in assortment/set | 165 PCS |
Material | Steel |
Surface | Zinc plated |
ORSY®screw seals, self-centring, assortment of 100 including:
20
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D10
Description:
10 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
20
x
20
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D12
Description:
12 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
20
x
10
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D14
Description:
14 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
10
x
10
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D16
Description:
16 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
10
x
10
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D18
Description:
18 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
10
x
5
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D20
Description:
20.000 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
5
x
5
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D22
Description:
22.000 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
5
x
5
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D24
Description:
24.000 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
5
x
20
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D4
Description:
4.000 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
20
x
20
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D5
Description:
5.000 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
20
x
20
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D6
Description:
6.000 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
20
x
20
x
Screw seal, self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D8
Description:
8.000 mm
Steel washer with moulded-on rubber sealing lip
Quantity:
20
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).