Welcome to Würth Sri Lanka For trade customers only

Lamella flap disc steel synthetic corundum

Lamella flap disc for steel
FLPDISC-NC-CLTH-SR-BR22,23-G60-D125

Art.-no. 0579400526
EAN 4047376588974

Prices for customers after login
Lamella flap disc steel synthetic corundum

Art.-no. 0579400526

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Especially suitable for machining alloyed and unalloyed steel.

For freehand grinding with electric or pneumatic angle grinders



Max. circumferential speed 80 m/s



Cotton fabric



Glass fabric carrier disc



Abrasive cloth (synthetic corundum)


  • Long service life

  • High degree of material removal

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.



Alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass and bronze


General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information