Pneumatic pistol screwdriver DPS 1/4''
Pnmtc. pistol screwdriver DPS, 1/4-inch, standard
PISTSCRDRIV-PN-DPS1/4IN-HEX-NPT
Art.-no. 0703438
EAN 4050641900500
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
With adjustable friction clutch for precise torque control.
Fast and tool-free bit replacement
1/4 inch quick-action chuck for bit
Precise torque control
Thanks to adjustable sliding clutch
Inserts and extracts
Right/left rotation changeover
No exhaust air in the working area
Exhaust air conducted to the rear with exhaust air system connection
Notice
- Use only bits or bit holders with 1/4" E 6.3 mount
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in scope of delivery
Product information
Datasheets(X)
Application area
Ideal tool for general repair, wood applications.
Tool holding device | 1/4-inch hexagon socket |
Type | adjustable clutch |
Rotation speed | 1800 rpm |
Min./max. torque | 2.2-10 Nm |
Operating pressure | 90 psi |
Length | 177.8 mm |
Air consumption | 113 l/min |
Min. hose inner diameter | 3/8 in |