Pocket tape measure
Pocket tape measure pl. housing accuracy class ll
MSRETPE-POKT-W16MM-L3M
Art.-no.
071464 566
EAN 4045989786282
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
High-quality tape measure with plastic housing for simple measuring of all measuring ranges.
- Automatic tape retraction
- An end stop cushions the steel tape when rolling in, this prolongs the service life of the tape
- Curvature makes steel tape extremely stable
- Movable end hooks for simple internal and external measurements
- Complies with EC accuracy class ll
- Excellent readability thanks to yellow-painted, coated tape, centimetre and millimetre graduations and red tens
- With removable belt clip
Product information
Datasheets(X)
Max. length measuring range (L max) | 3 m |
Width of band (b) | 16 mm |
Material of housing | ABS |
Accuracy class | II |