Polishing Paste AP10
Polish High Cut AP10
POL-(HIGH CUT)-AP10-200LTR
Art.-no. 0893463202
EAN 4058794505191
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
One step polishing paste, high cut
- For conventional and scratchproof paint types
- Suitable for use on used and new paint surfaces
- Effectively remove heavy scratches, dust inclusions, sanding grooves, orange peel, and other paint defects
- Low dust formation
- Aluminiumoxide based
- Silicone-free
- Water based formulation with emulsified gasoline fractions (oil in water emulsion)
Notice
This information is only a recommendation based on our experience. Preliminary testing required!
Product information
Datasheets(X)
Instructions
- Wash the car before use
- Shake the bottle well
- Apply a small amount of product on a cleaning pad by spreading it over the surface
- Position the polishing pad flat on the area and start the machine
- Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed
- Work in sections!
- Remove residual polish with a microfiber cloth
Weight of content | 222 kg |
Chemical basis | Aliphatic hydrocarbon |
Colour | Dark blue |
pH value | 7 |
Density | 1.11 g/cm³ |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | frost-free storage area |
| Technical data | |
| Appearance: | Viscous paste |
| Colour: | White |
| Odour: | Characteristic flowerlike |
| pH Value at 20 °C: | ∼ 8,0 |
| Specific gravity at 20 °C: | ∼ 1,3 g/ml |
| Shelf life/ storage: | 24 months |
| Contents | Art. No. | P. Qty. |
| 500ml | 0893 469 050 | 1/12 |
| 1L | 0893 469 100 | 1/6 |
| 5L | 0893 469 500 | 1 |
| 200L | 0893 469 200 | 1 |