Polishing paste Finish ultra
POL-FINISH-ULTRA-1000ML
Art.-no. 089346601
EAN 4058794022476
Register now and access more than 2,000 products
- For removing surface scratches on painted surfaces
- Also suitable for removing scratches caused by car washes, oxidation and in areas in which sandpaper should not or cannot be used
Datasheets(X)
Particularly suitable for appliance-based use, though manual application also possible.
Mechanical:
Shake before use. Then apply the product to the surface requiring treatment. To prevent splattering as effectively as possible during polishing, spread the polish over the surface using the slightly damp lambskin pad on the polishing machine. If the surface becomes dry during treatment, spray water onto the paintwork.
Polish at a speed of 1500-1800 rpm at average pressure. During treatment, add water as required for prolonged polishing for best results. When drying the polished surface, reduce the pressure until the product has been completely polished away and the scratches removed. Using a soft, dry cleaning cloth produces a polished, high-gloss surface.
Manual:
Apply the product to the treated surface using a soft, dry cleaning cloth and polish until scratches and other dirt are removed. Polish using a new, clean and dry cleaning cloth. If necessary during manual polishing, moisten the surface requiring treatment or the cleaning cloth with water and continue polishing until you achieve the best result.
Weight of content | 1 kg |
Chemical basis | Aliphatic hydrocarbon |
Colour | White |
pH value | 7 |
Density | 1.12 g/cm³ |