Precision feeler gauge
Precision feeler gauge
FELRGAU-PREC-20PCS
Art.-no.
071351 42
EAN 4011231705042
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
- Conical gauge blades with easily readable dimensions
- Gauge blades stored in a high-quality plastic sheath
- Clamping screw for securing the gauge blades
- Essential aid where conventional measuring is difficult or impossible
Sheet width | 12.7 mm |
Sheet length | 100 mm |
Length | 105 mm |
Colour | Green |
Material of blade | Spring steel |
Number of sheets | 20 PCS |
Min./max. blade thickness | 0.05-1 mm |
List of blade thicknesses | 0.05, 0.1, 0.15, 0.2, 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 0.95, 1 |
Product information
Datasheets(X)