Welcome to Würth Sri Lanka For trade customers only

Precision feeler gauge

Precision feeler gauge
FELRGAU-PREC-8PCS

Art.-no. 071351 40

EAN 4011231705011

Individual price display after login
Precision feeler gauge

Art.-no. 071351 40

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
  • Conical gauge blades with easily readable dimensions

  • Gauge blades stored in a high-quality plastic sheath

  • Clamping screw for securing the gauge blades

  • Essential aid where conventional measuring is difficult or impossible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sheet width

12.7 mm

Sheet length

100 mm

Length

105 mm

Colour

Yellow

Material of blade

Steel

Number of sheets

8 PCS

Min./max. blade thickness

0.05-0.5 mm

List of blade thicknesses

0.05, 0.1, 0.15, 0.2, 0.25, 0.3, 0.4, 0.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information