Angle Grinder EAG 14-125
Angle grinder EAG 14-125
ANGLGRIND-EL-(EAG14-125)-1400W
Art.-no. 5717007011
EAN 4046777727593
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Powerful 1400 W angle grinder with constant speed control for medium cutting and grinding
Ultra-motor power of 1400 W with electronic controller application
Easier change of grinding wheels
Spindle lock-up push button installation
Enhanced tool durability
Auto brush switch off
Enhanced motor life span with the application of dust protection on motor
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1400 W |
Max. cutting disc diameter. | 125 mm |
Weight of machine | 1.8 kg |
Cable length | 2 m |