1/2" socket wrench insert metric, bi-hex, short
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
- Standard: DIN 3124, ISO 2725
- Surface: Chrome-plated, ground/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For bi-hexagon
- POWERDRIV
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!