For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Highly active surfactants guarantee that dirt deposits in the automatic gearbox oil circuit are fully dissolved
This ensures optimum shifting performance of the automatic transmission
No additional environmental hazards
Compatible with all oils used in ATF gearboxes
- 150 ml is sufficient for 3 to 6 litres of oil
- The device manufacturers' instructions must be observed
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
ATF flush is a highly active cleaner for removing deposits and residues in automatic transmissions and for ensuring optimum shifting function, extending the life of the transmission.
Add the contents of the can to the gearbox oil (at operating temperature) before changing the automatic gear oil. Let the engine idle for approx. 10 minutes and shift the selector lever into all positions at least twice.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!