Welcome to Würth Sri Lanka For trade customers only
Acetate silicone Anti fungus
Acetate silicone Anti fungus - 1
Acetate silicone Anti fungus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Acetate silicone Anti fungus

Connection and expansion joints in tiled, bathroom and sanitary areas.

See product details

Available in 3 versions
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
  • Good adhesion without primer, e.g. on tiles, glazed ceramic tiles, enamel, polycarbonate glass etc.

  • Resistant to ageing, weathering and UV- radiation

  • Fungus-Inhibiting

  • Resistant to commercially available household cleaners and disinfectants

  • No tacky surfaces. Smoothes very well.
Notice
  • Temperature resistant –40°C to + 100°C.

  • Working temperature +5°C to +40°C.

  • Touch-dry in approx. 25 min.

  • Cures fully at about 2 mm/24 h (23°C).

  • Max. long term absorption of movement 20%.