Welcome to Würth Sri Lanka For trade customers only
Adhesive lubricant HHS® 1000
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 2
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 1000

Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
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
Dual effect


  • After spraying, it behaves like an oil due to its good creeping properties

  • After flashing off, it behaves like a grease due to its excellent adhesion


Oil formula


  • Good creeping and gap penetrating ability

  • Offers long-lasting corrosion protection

  • Easily reaches areas that conventional greases cannot


Grease formula


  • Long-lasting lubricant with excellent adhesion

  • Lubricant does not shear on fast-turning and rotating parts


Good material compatibility


  • Protects and maintains O-rings and X-rings

  • Does not affect painted base materials

  • Plastic compatibility due to special formula


Further advantages


  • Excellent noise and vibration dampening

  • Lubricating film that is extraordinarily tear-proof even at high pressure loads

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.