For detailed information, other images and documents, please select individual articles from the following table.
ALLEN KEY SET TX (TX) NO HOLE - S2 STEEL - 9 PIECES – LONG BLADE
The star-like head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability. The perfect blend of affordability and reliability.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
S2 Steel Blade
S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement)
Anti-Slip Handle
The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
Non-Magnetic Tip
Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.
90 Degrees Arm
Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Lightweight, Compact and Robust Plastic Case
Perfect for keeping in the pocket, tossing in the pouch of tool belt. It is labeled with large, easy to read sizes like in the shafts, which have the big sizes engraved.
Shop-Ready
The hole on the top of the case allows immediate placement for retail business. Also works as a lanyard hole for easy carrying or tethering when working at heights.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!