Welcome to Würth Sri Lanka For trade customers only
Auger drill bit assortment Type HSS DIN 338 RN 130°

For detailed information, other images and documents, please select individual articles from the following table.

Auger drill bit assortment Type HSS DIN 338 RN 130°

55-piece precision drill for general, wide-ranging applications, suitable for steel with a tensile strength of up to 850 N/mm², as well as for cast iron.
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
20% reduction in gripping force compared to traditional drills, faster workflows and less effort


Optimised cross sharpening



Extremely precise drilling without centring, even on curved surfaces


Optimal split point



Ideal for core drill holes


Very precise point grinding for accurate drilling



Cutting fluids can adhere excellently to the surface, and the material is less prone to deposits


Steam-treated surface

Notice
  • The Ø 13.0 mm drill bit tapers to Ø 12.7 mm

  • See the overview tables for drill/material pairing