For detailed information, other images and documents, please select individual articles from the following table.
Automatic welding helmet WSH II 3/11
Basic model for a variety of welding applications
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Anti-reflective filter
Protection level 3 passively, reaches level 11 within a fraction of a millisecond after activation
Recessed outer protection plate
Prevents scratches on the glass when removing the helmet
Special smoke-repellent design
Lightweight and highly comfortable
Not suitable for laser or flame welding
Standards: EN 166, EN 175, EN 379
Tests: ECS, CE, ANSI, GOST-R
Electrode welding, welding of steel, aluminum and stainless steel using the MIG; MAG and TIG methods
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!