Welcome to Würth Sri Lanka For trade customers only
Drive Bit E 6.3 (1/4 inch) TX with hole REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Drive Bit E 6.3 (1/4 inch) TX with hole REDSTRIPE

Long Bit for all common TX with hole screw sizes

See product details

Available in 16 versions
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
High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters



One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool