Welcome to Würth Sri Lanka For trade customers only
Drive Bits Assortments C 6.3 (1/4) 25mm (SL,PH, PZ) 10 Pc REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Drive Bits Assortments C 6.3 (1/4) 25mm (SL,PH, PZ) 10 Pc REDSTRIPE

Essential Drive Bits Assortment containing SL, PH and PZ drive bits

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 2,000 products

Variants

Exclusively for trade customers

Register now and access more than 2,000 products

Call customer service: +94 112 894930

Prices for customers after login

  • Material - Made from S2 steel for high durability and shock resistance.

  • Drive - 1/4 inch (6.3mm)

  • Drive Type - Slotted, Phillips, Pozidrive for specific screw heads.

  • Length - 25 mm to meet general applications.

  • Surface coating—Zinc plated and black passivation helps corrosion resistance.

  • Marking - Laser etched size and Art number.

  • Suitable holders.
Notice
  • Never apply excessive torque.

  • Avoid using standard bits in impact drivers as they may snap or wear quickly.

  • Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.

DIN 3126, ISO 1173, C 6.3