Drive Bits Assortments C 6.3 (1/4) 25mm (TX) 10 Pc REDSTRIPE
For detailed information, other images and documents, please select individual articles from the following table.
Drive Bits Assortments C 6.3 (1/4) 25mm (TX) 10 Pc REDSTRIPE
Essential Drive Bits Assortment containing TX drive bits
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Material - Made from S2 steel for high durability and shock resistance.
- Drive - 1/4 inch (6.3mm)
- Drive Type - TX for specific screw heads.
- Length - 25 mm to meet general applications.
- Surface coating—Zinc plated and black passivation helps corrosion resistance.
- Marking - Laser etched size and Art number.
- Suitable holders.
Notice
- Never apply excessive torque.
- Avoid using standard bits in impact drivers as they may snap or wear quickly.
- Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.
DIN 3126, ISO 1173, C 6.3
Application area
Ideal for moderate torque applications to drive screw or fasteners, such as repair of automotive and motorcycle, assembly of furniture, etc.
Instructions
- Always wear hand gloves.
- Avoid oily or greasy drive bits to prevent slipped during applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!