Welcome to Würth Sri Lanka For trade customers only
Drive Bits Assortments E 6.3 (1/4) 70mm (SL,PH, PZ) 10 Pc REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Drive Bits Assortments E 6.3 (1/4) 70mm (SL,PH, PZ) 10 Pc REDSTRIPE

Essential Drive Bits Assortment containing SL, PH and PZ drive bits
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
  • Material - Made from S2 steel for high durability and shock resistance.

  • Drive - 1/4 inch (6.3mm)

  • Drive Type - Slotted, Phillips, Pozidrive for specific screw heads.

  • Length - 70 mm to meet general applications.

  • Surface coating—Zinc plated and black passivation helps corrosion resistance.

  • Marking - Laser etched size and Art number.

  • Suitable holders.
Notice
  • Never apply excessive torque.

  • Avoid using standard bits in impact drivers as they may snap or wear quickly.

  • Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.

DIN 3126, ISO 1173, E 6.3